Skip Content
SELF REGULATING HEAT CABLE,6 FT. L, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SELF REGULATING HEAT CABLE,6 FT. L,

RAYCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MC04
  • Mfr. Model # 4MC04
  • UNSPSC # 26121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • For Use With Refrigeration Applications, Short Pipes, Plastic and Metal Pipes
  • Features Waterproof
  • Item Self-Regulating Heating Cable
  • Mounting Location Wet or Dry
  • Watts On Plastic 48
  • Watts On Metal 36
  • Standards UL Listed, CSA Certified
  • Cable Length 6 ft.
  • Watts per Foot @ 40F 6
  • Max. Circuit Length 250 ft.
  • Heater Voltage 240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list