Skip Content
Discontinued with Replacement
SELF REGULATING HEAT CABLE,50 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SELF REGULATING HEAT CABLE,50 FT. L

RAYCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5E316
  • Mfr. Model # 5E316
  • UNSPSC # 26121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs
Suggested Replacement Product
CABLE SELF-REGULATING 50FT 250W

Your Price: NA

Technical Specs

  • Features Easy to Install
  • For Use With Short Pipes, Water Pipe System, Plastic or Metal Pipe Up to 2-1/2" Dia.
  • Item Self-Regulating Heating Cable
  • Plug Type NEMA 5-15
  • Mounting Location Wet or Dry
  • Watts On Metal 300
  • Watts On Plastic 400
  • Standards UL Listed, CSA Certified
  • Max. Circuit Length 250 ft.
  • Cable Length 50 ft.
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list