Skip Content
SELF REGULATING HEAT CABLE,350 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELF REGULATING HEAT CABLE,350 FT.

RAYCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E517
  • Mfr. Model # 4E517
  • UNSPSC # 26121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • For Use With Lighter Plastic or Metal Pipes Up to 8" Dia., Roof, Gutter
  • Features Automatically Adjust Heat Output
  • Item Self-Regulating Heating Cable
  • Standards UL Listed, CSA Certified
  • Mounting Location Wet or Dry
  • Watts per Foot @ 40F 6
  • Cable Length 250 ft.
  • Max. Circuit Length 375 ft.
  • Amps per Foot @ 40F 0.025
  • Includes Cable Only
  • Heater Voltage 240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list