Discontinued with Replacement
SELF REGULATING HEAT CABLE,18 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SELF REGULATING HEAT CABLE,18 FT. L

RAYCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E530
  • Mfr. Model # 4E530
  • UNSPSC # 26121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs
Suggested Replacement Product
CABLE SELF-REGULATING 18FT 90W

Your Price: NA

Technical Specs

  • Item Self-Regulating Heating Cable
  • Features Easy to Install
  • For Use With Short Pipes, Water Pipe System, Plastic or Metal Pipe Up to 2-1/2" Dia.
  • Mounting Location Wet or Dry
  • Plug Type NEMA 5-15
  • Watts On Metal 108
  • Watts On Plastic 144
  • Standards UL Listed, CSA Certified
  • Cable Length 18 ft.
  • Max. Circuit Length 250 ft.
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list