Skip Content
SELF REGULATING HEAT CABLE,120V,50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELF REGULATING HEAT CABLE,120V,50

RAYCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VEV6
  • Mfr. Model # 2VEV6
  • UNSPSC # 26121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.42 lbs

Technical Specs

  • Features Self Regulating, Automatically Adjust Heat Output
  • For Use With Lighter Plastic or Metal Pipes Up to 8" Dia.
  • Item Self-Regulating Heating Cable
  • Mounting Location Dry
  • Standards UL Listed, CSA Certified
  • Cable Length 50 ft.
  • Amps per Foot @ 40F 0.050
  • Watts per Foot @ 40F 6
  • Max. Circuit Length 200 ft.
  • Includes Cable Only
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list