SELF-PIERCING SCREW,1 IN,PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SELF-PIERCING SCREW,1 IN,PK 500

MALCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CJX7
  • Mfr. Model # 2CJX7
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Item Self-Piercing Screw
  • Package Quantity 500
  • Finish Plain
  • Application Combination Lead Thread Affords Quick Starting and Fast-Driving When Fastening Sheet Metal
  • Material Case Hardened Steel
  • Length 1"
  • Size #8
  • Drive Type Slotted/Hex
  • Driver Size 1/4"
  • Head Angle (Deg.) -
  • Head Type Hex Washer
  • Meets/Exceeds -
  • Head Dia. 0.375"
  • Head Height 0.110"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list