SELF-PIERCING SCREW,1/2 IN,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SELF-PIERCING SCREW,1/2 IN,PK 1000

MALCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CJX5
  • Mfr. Model # 2CJX5
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • Application Combination Lead Thread Affords Quick Starting and Fast-Driving When Fastening Sheet Metal
  • Finish Plain
  • Item Self-Piercing Screw
  • Length 1/2"
  • Material Case Hardened Steel
  • Package Quantity 1000
  • Driver Size 1/4"
  • Drive Type Slotted/Hex
  • Size #8
  • Head Angle (Deg.) -
  • Meets/Exceeds -
  • Head Dia. 0.375"
  • Head Type Hex Washer
  • Head Height 0.110"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list