SELF LVLING XLINE 5 DOT W DETECTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SELF LVLING XLINE 5 DOT W DETECTR

JOHNSON LEVEL & TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JHL40-6687
  • Mfr. Model # 40-6687
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 302
  • Shipping Weight 4.74 lbs

Product Details

Locking mechanism. Manual mode allows unit to tilt to extreme angles. Projects five self-levelling beams and two cross-lines simultaneously. Able to control beams and cross-lines separately. Self-levelling with visible and audible alarms. Laser beam can be set to pulse. 3 "AA" alkaline batteries.

Technical Specs

  • Item Combination Self-Leveling Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list