Skip Content
SELF LOCKING HOOK 1/2 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SELF LOCKING HOOK 1/2 INCH

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB5748895
  • Mfr. Model # 5748895
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.75 lbs

Technical Specs

  • Finish Painted Green
  • Item Slip Hook With Clevis
  • Grade 100
  • Working Load Limit 15,000 lbs.
  • Includes Self Closing Latch
  • For Use With Lifting
  • Colour Green
  • Material 4130 Alloy Steel
  • Trade Size 1/2"
  • Dimension B 2-1/4" Hook Opening
  • Standards ASTM A952, OHSA Reg 1926.550(G)(4)(IV)(B)
  • Attachment Type Clevis

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list