SELF INKING DATE STAMP,4 BANDS, W 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SELF INKING DATE STAMP,4 BANDS, W 1

2000PLUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RAP6
  • Mfr. Model # 3RAP6
  • UNSPSC # 60121701
  • CATALOGUE PAGE # 2157
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Self-Inking Date Stamp
  • Material 75% Recycled Plastic and Metal
  • Ink Colour Black
  • Overall Length 1-7/8"
  • Overall Height 6-1/2"
  • Overall Width 1-3/4"
  • Imprint Area Height 5-3/8"
  • Character Height 5/32"
  • Imprint Area Width 1"
  • Font 1-1/2
  • Number of Bands 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list