Skip Content
SELF-INK MICROBAN DATE STAMP, FONT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELF-INK MICROBAN DATE STAMP, FONT

2000PLUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YDD4
  • Mfr. Model # 4YDD4
  • UNSPSC # 44121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Material Metal
  • Item Self-Inking Microban Date Stamp
  • For Use With 2000Plus Ink Refills and Stamp Pads
  • Includes Dual Pad
  • Ink Colour Black
  • Overall Height 7"
  • Imprint Area Height 5/32"
  • Overall Length 1-7/8"
  • Character Height 5/32"
  • Number of Bands 4
  • Font 14
  • Overall Width 2-5/8"
  • Imprint Area Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list