Skip Content
SELF GRIPPING STRAP,W3/4 INX25 YD,O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELF GRIPPING STRAP,W3/4 INX25 YD,O

VELCRO BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JLE7
  • Mfr. Model # 5JLE7
  • UNSPSC # 11162114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Orange
  • Item Back-to-Back Strap
  • Length 25 yd.
  • Width 3/4"
  • Shear Strength 23 PSI
  • Shape Cut to Length
  • Characteristics Re-Usable
  • Flame Retardant No
  • Hook and Loop Type Hook-and-Loop
  • Backing Material Polypropylene, Nylon
  • Hook and Loop Shape Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list