Skip Content
SELF GRIPPING STRAP,W 3/4 INX25 YD, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SELF GRIPPING STRAP,W 3/4 INX25 YD,

VELCRO BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JLE3
  • Mfr. Model # 5JLE3
  • UNSPSC # 11162114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Black
  • Length 25 yd.
  • Item Back-to-Back Strap
  • Shear Strength 23 PSI
  • Shape Cut to Length
  • Width 3/4"
  • Flame Retardant No
  • Characteristics Re-Usable
  • Hook and Loop Type Hook-and-Loop
  • Backing Material Polypropylene, Nylon
  • Hook and Loop Shape Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list