Skip Content
SELF DUMPING HOPPER,1-1/2CU YD,2000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELF DUMPING HOPPER,1-1/2CU YD,2000

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5PKG8
  • Mfr. Model # 5PKG8
  • UNSPSC # 23152904
  • CATALOGUE PAGE # 1937
  • Shipping Weight 593.0 lbs

Product Details

Hoppers, Automatically dump loads when locking latch is released, then return to locked position. Constructed with precision robotic weld: base is formed steel. Safety chain secures hopper to fork truck, while cable enables dumping from fork truck seat.

Technical Specs

  • Colour Red
  • Overall Length 69"
  • Overall Height 52"
  • Hopper Material Steel
  • Item Self-Dumping Hopper
  • Overall Width 43-1/2"
  • Load Capacity 2,000 lbs.
  • Dump Angle 70 Degrees
  • Volume Capacity 1-1/2 cu. yd.
  • Finish Painted
  • Fork Pocket Height 2-1/2"
  • Fork Pocket Depth 43"
  • Hopper Base Standard
  • Fork Pocket Width 7-1/2"
  • Hopper Release Front Release

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List