Skip Content
SELF CONTAINED FLOAT VALVE,HIGH TEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SELF CONTAINED FLOAT VALVE,HIGH TEM

HUDSON VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WXV5
  • Mfr. Model # 4WXV5
  • UNSPSC # 40141610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Flow Rate 10 - 90 GPM
  • Height 5"
  • Item Self Contained Float Valve
  • Material of Construction Glass Filled Nylon
  • Connection FNPT
  • Temp. Range 0 - 150 Degrees F
  • Max. Pressure 100 psi
  • Diameter 3-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list