Skip Content
SELF CONTAINED EXTRACTOR,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELF CONTAINED EXTRACTOR,115 V

NOBLES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VDU6
  • Mfr. Model # 4VDU6
  • UNSPSC # 47121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 145.0 lbs

Technical Specs

  • Item Self Contained Extractor
  • Includes Lift Off Tanks, Fold Down Handle, Cast Aluminum Shoe, and Large Transport Wheels
  • Standards -
  • Material Rotational Molded
  • Vacuum Motor 1.2 HP, 2 Stage

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list