Skip Content
SELF CONTAINED EMERGENCY EYE WASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELF CONTAINED EMERGENCY EYE WASH

GUARDIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GUAG1540
  • Mfr. Model # G1540
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 2673
  • Shipping Weight 17.0 lbs

Product Details

Portable Emergency Eyewash, 16 gal. US capacity.

Technical Specs

  • Depth 18-1/4"
  • Height 20-1/4"
  • Item Eye Wash Station
  • Includes Bottle of Bacteriostatic Additive, Drain Tube, Wall Bracket, and Inspection Tag
  • Width 21-1/4"
  • Eye Wash Activates By Gravity Feed
  • Weight Empty 19 lbs.
  • Mounting Wall or Counter
  • Standards ANSI Z358.1-2009. ETL Listed
  • Weight Full 145 lbs.
  • In Solution Shelf Life 180 Days
  • Eye Wash Tank Capacity 16.0 gal.
  • Colour Green

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list