Skip Content
SELF CLOSING TOP BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELF CLOSING TOP BEIGE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4PGP2
  • Mfr. Model # 4PGP2
  • UNSPSC # 47121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Technical Specs

  • Height 5"
  • Includes -
  • For Use With 4PGN5
  • Item Self Closing Top
  • Length 15-1/2"
  • Primary Container Color Beige
  • Trash Can Dia./Width 10-3/4"
  • Opening Closure Type Swing
  • Trash Container Capacity 7 gal.
  • Container Shape Square
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Dome Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list