Skip Content
SELF CLEANING SEDIMENT FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELF CLEANING SEDIMENT FILTER

NORTH STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3APV1
  • Mfr. Model # 3APV1
  • UNSPSC # 47101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • Flow Rate (GPM) 35
  • For Use With -
  • Connection (In.) 1 NPT
  • Item Self Cleaning Sediment Filter
  • Height (In.) 15
  • Microns 60
  • Dia. (In.) 5
  • Max. Temp. (F) 120
  • Package Quantity 1
  • Cartridges Required -
  • Connection 1" NPT
  • Pipe Size (In.) 1
  • Max. Flow (GPM) 35
  • Max. Pressure (PSI) 100
  • Service Life (GPM) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list