Skip Content
SELF ALIGNING DIE 12MM 1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELF ALIGNING DIE 12MM 1.25

IRWIN HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW4935049
  • Mfr. Model # 4935049
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Overall Width 1"
  • Thread Type Metric
  • Item Self-Aligning Die
  • Application Hand Threading
  • Die Shape Hex Fixed
  • Thread Direction Right Hand
  • Die Thread Size M12x1.25
  • Die Material Carbon Steel
  • Die Thickness 0.500"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list