Skip Content
SELF-ADJUSTING TENSIONER,V-BELT 2-B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELF-ADJUSTING TENSIONER,V-BELT 2-B

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16A170
  • Mfr. Model # 16A170
  • UNSPSC # 26111805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Item Self-adjusting tensioner
  • Application V-Belt Drives
  • Mounting Hole (In.) 0.51
  • Outside Dia. (In.) 4
  • Temp. Range (F) 32-225
  • Tensioning Arm Deflects Up To 45 Degrees Either Side Of Its Neutral Position Allowing A Pretension Force That Self-Adjusts An Idler To Everyday Elongation Of Chain Or Belt While Dampening Vibration In The Drive
  • V-Belt Size Range 2-B
  • Function Self-Adjusting Tensioner Eliminates Need For Regular Manual Retensioing
  • Insert Alloy Steel, Accurately Wound Compression Springs Are Used To Provide Consistent Tensioning Force
  • Force Range (Lbs.) 0-42
  • Idler Outside Dia. 5.04"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list