Skip Content
SELF-ADJUSTING TENSIONER,B V-BELT S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELF-ADJUSTING TENSIONER,B V-BELT S

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZRT9
  • Mfr. Model # 2ZRT9
  • UNSPSC # 26111805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Dimension A (In.) 2.12
  • 10 Deg. Normal Dim. S (In.) -
  • Application V-Belt Drives
  • Dimension B (In.) 0.26
  • Dimension E (In.) 8.69
  • Dimension D (In.) 3.34
  • Dimension C (In.) 1.19
  • Dimension G (In.) 0.4
  • Dimension L (In.) -
  • Dimension N (In.) -
  • Hard 10 Degree Force (Lb.) -
  • Hard 30 Degree Force (Lb.) -
  • Idler Bolt (In.) -
  • Includes -
  • Item Self-adjusting tensioner
  • Normal 10 Deg. Force (Lb.) -
  • Mounting Hole (In.) 0.40"
  • Normal 30 Deg. Force (Lb.) -
  • 30 Degree Dim. S (In.) -
  • Temp. Range (F) 32-225
  • Normal 20 Deg. Force (Lb.) -
  • 20 Degree Dim. S (In.) -
  • Dimension J2 (In.) -
  • Dimension J1(In.) -
  • ANSI Chain Size -
  • Function Self-Adjusting Tensioner Eliminates Need For Regular Manual Retensioing
  • Dimension K (In.) -
  • Hard 20 Degree Force (Lb.) -
  • Mounting Hole (Metric) -
  • V-Belt Size Range B
  • Agency Compliance -
  • Tensioning Arm Deflects Up To 45 Degrees Either Side Of Its Neutral Position Allowing A Pretension Force That Self-Adjusts An Idler To Everyday Elongation Of Chain Or Belt While Dampening Vibration In The Drive
  • Dimension T (In.) 1.37
  • Insert Alloy Steel Torsional Wrapped Spring Which May Be Reversed To Allow Bi-directional Use.
  • Force Range (Lbs.) 0-42
  • Idler Outside Dia. 5.04"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list