Skip Content
SELF-ADJUSTING TENSIONER,A V-BELT S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELF-ADJUSTING TENSIONER,A V-BELT S

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZRT8
  • Mfr. Model # 2ZRT8
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • 10 Deg. Normal Dim. S (In.) -
  • Application V-Belt Drives
  • Dimension B (In.) 0.28
  • Dimension A (In.) 1.67
  • Dimension D (In.) 2.76
  • Dimension C (In.) 0.91
  • Dimension E (In.) 6.39
  • Dimension G (In.) 0.41
  • Hard 10 Degree Force (Lb.) -
  • Dimension L (In.) -
  • Dimension N (In.) -
  • Hard 30 Degree Force (Lb.) -
  • Idler Bolt (In.) -
  • Item Self-adjusting tensioner
  • Normal 10 Deg. Force (Lb.) -
  • Normal 20 Deg. Force (Lb.) -
  • Normal 30 Deg. Force (Lb.) -
  • Mounting Hole (In.) 0.40"
  • Includes -
  • Temp. Range (F) 32-225
  • 20 Degree Dim. S (In.) -
  • 30 Degree Dim. S (In.) -
  • ANSI Chain Size -
  • Dimension J1(In.) -
  • Dimension K (In.) -
  • Function Self-Adjusting Tensioner Eliminates Need For Regular Manual Retensioing
  • Dimension J2 (In.) -
  • Mounting Hole (Metric) -
  • V-Belt Size Range A
  • Hard 20 Degree Force (Lb.) -
  • Agency Compliance -
  • Dimension T (In.) 1.17
  • Insert Alloy Steel, Accurately Wound Compression Springs Are Used To Provide Consistent Tensioning Force
  • Tensioning Arm Deflects Up To 45 Degrees Either Side Of Its Neutral Position Allowing A Pretension Force That Self-Adjusts An Idler To Everyday Elongation Of Chain Or Belt While Dampening Vibration In The Drive
  • Idler Outside Dia. 3.00"
  • Force Range (Lbs.) 0-30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list