Skip Content
SELF-ADHERENT WRAP,TAN,ELASTIC,5 YD. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELF-ADHERENT WRAP,TAN,ELASTIC,5 YD. L

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM7100055783
  • Mfr. Model # 7100055783
  • UNSPSC # 42311500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.134 lbs

Technical Specs

  • Colour Tan
  • Length 5 yd
  • Item Self-Adherent Wrap
  • Material Elastic
  • Width 3"
  • Package Type Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list