Skip Content
SELECTRONIC PRXMTY GSNCK FCT DC PWR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELECTRONIC PRXMTY GSNCK FCT DC PWR

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS6055163.002
  • Mfr. Model # 6055163.002
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1762
  • Shipping Weight 6.6 lbs

Product Details

Electronic Proximity Touch-Free Faucets, Offers selectronic proximity operation with DC power, cast brass spout, 1.5 GPM pressure-compensating vandal-resistant laminar flow.

Technical Specs

  • Flow Rate 1.5 gpm
  • Item Vandal Resistant Gooseneck Bathroom Faucet
  • Number of Holes 1
  • Connection 3/8"
  • Body Material Low Lead Cast Brass
  • Sensor Range 6"
  • Power Source Battery
  • Standards ANSI A117.1: ASME A112.18.1: CSA B 125: NSF 61/Section 9 & Annex G
  • Valve Type Solenoid
  • Spout Length 6-1/8"
  • Faucet Operation Sensor
  • Height 11-1/8"
  • Includes Programmable Selectronic Sensor: Safety Timer: CR-P2 Lithium Battery: Flexible Supply Hose: Optional Purge Feature
  • Drain Type None
  • Voltage 6 VDC
  • Manufacturers Warranty Length 5 yr. Commercial
  • Temp. Control No
  • ADA Compliant Yes
  • Faucet Finish Chrome
  • Amps 2.00A
  • Mounting Hole Center to Center Single Hole
  • Number of Handles 0
  • CEC Compliant CEC Compliant
  • Commercial / Residential Commercial
  • Ligature Resistant No
  • Faucet Spout Shape Gooseneck
  • Flow Outlet Type - Faucet Laminar
  • Faucet Handle Type None
  • Mounting Type - Faucet Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list