Skip Content
SELECTPRIME 2K URETHANE PRMR ACTVTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELECTPRIME 2K URETHANE PRMR ACTVTR

NASON, MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUP483-03USQT
  • Mfr. Model # 483-03USQT
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1546
  • Shipping Weight 1.0 lbs

Product Details

Machinery Finishes, Industrial Coatings, Nason(R) SelectPrime(TM) 2K Urethane Primer Activator 483-03(TM), 1/2 US qt.

Technical Specs

  • Item Nason(R) SelectPrime(TM) 2K Urethane Primer Activator 483-03(TM)
  • Size 1 US qt.
  • For Use With Nason(R) SelectPrime(TM) 421-10(TM) / 421-11(TM) / 421-12(TM) 2K DTM Urethane Primer
  • Application Method Spray
  • Dry Time 2-3 hr.
  • VOC Content 196.4 g/L , 108.2 g/L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list