Skip Content
SELECTPRIME 2K URETHANE PRIMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELECTPRIME 2K URETHANE PRIMER

NASON, MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUP421-10USQT
  • Mfr. Model # 421-10USQT
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Gloss
  • Colour White
  • Container Size 251 gal.
  • Item Primer
  • Dry Time 30-60 min. at 70 Degrees F
  • Standards VOC compliant
  • Application Method Air Pressured Spray Equipment
  • Dry Time Recoat 20 - 30 min. at 120 Degrees F - 140 Degrees F
  • Application Temperature 70 Degrees F
  • VOC Content 2.1 lbs./gal.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list