Skip Content
SELECTORSW,30MM,3ETD,MOMENTARY,CAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELECTORSW,30MM,3ETD,MOMENTARY,CAM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G314
  • Mfr. Model # 30G314
  • UNSPSC # 39121513
  • CATALOGUE PAGE # 1325
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Black
  • Includes Operator, Key and Contact Block
  • Item Selector Switch
  • Size 30
  • Cam C
  • Switch Operation @ Position B OX
  • Switch Operation @ Position C OX
  • Switch Operation @ Position A XO
  • NEMA Rating 4 and 13
  • Position 3
  • Standards UL/CSA/CE
  • Action Momentary / Maintained / Maintained
  • Key Removal No Key
  • Contact Form 1NO/1NC
  • Type of Operator Extended Lever
  • Switch Operation @ Position D No Fourth Position
  • Contact Rating 10A @ 600 VAC, 2.5A @ 600DC
  • IP Rating 65
  • NEMA Contact Rating Designation A600/Q600
  • Operator Head Material Plastic
  • Basic Material Metal
  • Bezel Color Silver
  • Bezel Material Zinc Die Cast

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List