SELECTORSW,30MM,2ETD,MAINTAINED,CAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SELECTORSW,30MM,2ETD,MAINTAINED,CAM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G307
  • Mfr. Model # 30G307
  • UNSPSC # 39121513
  • CATALOGUE PAGE # 1325
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Black
  • Includes Operator, Key and Contact Block
  • Item Selector Switch
  • Cam E
  • Size 30
  • NEMA Rating 4 and 13
  • Switch Operation @ Position B XO
  • Standards UL/CSA/CE
  • Switch Operation @ Position A OX
  • Position 2
  • Action Maintained / Maintained
  • Switch Operation @ Position C No Third Position
  • Contact Form 1NO/1NC
  • Key Removal No Key
  • Type of Operator Extended Lever
  • Contact Rating 10A @ 600 VAC, 2.5A @ 600DC
  • Switch Operation @ Position D No Fourth Position
  • NEMA Contact Rating Designation A600/Q600
  • IP Rating 65
  • Operator Head Material Plastic
  • Basic Material Metal
  • Bezel Color Silver
  • Bezel Material Zinc Die Cast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list