SELECTORSW,30MM,2KEYED,MAINTAINED,C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SELECTORSW,30MM,2KEYED,MAINTAINED,C

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G316
  • Mfr. Model # 30G316
  • UNSPSC # 39121513
  • CATALOGUE PAGE # 1325
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes Operator, Key and Contact Block
  • Item Selector Switch
  • Size 30
  • Cam E
  • Switch Operation @ Position B OX
  • Switch Operation @ Position A XO
  • Key Removal Left
  • NEMA Rating 4 and 13
  • Standards UL/CSA/CE
  • Position 2
  • Action Maintained / Maintained
  • Colour Chrome
  • Switch Operation @ Position C No Third Position
  • Contact Form 1NO/1NC
  • Type of Operator Keyed
  • Contact Rating 10A @ 600 VAC, 2.5A @ 600DC
  • Switch Operation @ Position D No Fourth Position
  • IP Rating 65
  • Operator Head Material Plastic
  • Bezel Color Silver
  • NEMA Contact Rating Designation A600/Q600
  • Basic Material Metal
  • Bezel Material Zinc Die Cast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list