Skip Content
SELECTOR SWITCH,MOMENTARY,22MM,3POS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SELECTOR SWITCH,MOMENTARY,22MM,3POS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G263
  • Mfr. Model # 30G263
  • UNSPSC # 39121513
  • CATALOGUE PAGE # 1323
  • Shipping Weight 0.2 lbs

Product Details

22 mm selector switches, Includes operator and key, NEMA 1, 2, 3, 4 and 4X rated, 10 amps, CSA certified, 3 POS.

Technical Specs

  • Colour Black
  • Item Selector Switch
  • Action Momentary/Maintained/Momentary
  • Includes Operator, Key and Contact Block
  • Cam Long
  • Size 22 mm
  • Switch Operation @ Position B X
  • Switch Operation @ Position A O
  • Switch Operation @ Position C O
  • Position 3
  • Standards IEC, UL,CSA,CE
  • Contact Form 2NO
  • NEMA Rating 1, 2, 3, 4, 4X
  • Contact Rating 10 A @ 600 VAC, 2.5 A @ 600 VDC
  • NEMA Contact Rating Designation A600/Q600
  • Type of Operator Extended Lever
  • Key Removal No Key
  • Switch Operation @ Position D No Fourth Position
  • IP Rating 65
  • Operator Head Material Plastic
  • Basic Material Metal
  • Bezel Material Die Cast Aluminum
  • Bezel Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list