Skip Content
SELECTOR SWITCH,MOMENTARY,22MM,3POS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SELECTOR SWITCH,MOMENTARY,22MM,3POS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G261
  • Mfr. Model # 30G261
  • UNSPSC # 39121513
  • CATALOGUE PAGE # 1323
  • Shipping Weight 0.2 lbs

Product Details

22 mm selector switches, Includes operator and key, NEMA 1, 2, 3, 4 and 4X rated, 10 amps, CSA certified, 3 POS.

Technical Specs

  • Includes Operator, Key and Contact Block
  • Colour Black
  • Action Momentary/Maintained/Momentary
  • Size 22 mm
  • Item Selector Switch
  • Switch Operation @ Position B X
  • Cam Short
  • Switch Operation @ Position A O
  • Contact Form 2NO
  • Switch Operation @ Position C O
  • Position 3
  • NEMA Rating 1, 2, 3, 4, 4X
  • Standards IEC, UL,CSA,CE
  • Type of Operator Lever
  • Contact Rating 10 A @ 600 VAC, 2.5 A @ 600 VDC
  • NEMA Contact Rating Designation A600/Q600
  • Switch Operation @ Position D No Fourth Position
  • Key Removal No Key
  • IP Rating 65
  • Basic Material Metal
  • Operator Head Material Plastic
  • Bezel Color Silver
  • Bezel Material Die Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list