SELECTOR SWITCH,MOMENTARY,22MM,3POS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SELECTOR SWITCH,MOMENTARY,22MM,3POS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G260
  • Mfr. Model # 30G260
  • UNSPSC # 39121513
  • CATALOGUE PAGE # 1323
  • Shipping Weight 0.1 lbs

Product Details

22 mm selector switches, Includes operator and key, NEMA 1, 2, 3, 4 and 4X rated, 10 amps, CSA certified, 3 POS.

Technical Specs

  • Includes Operator, Key and Contact Block
  • Colour Black
  • Action Momentary/Maintained/Momentary
  • Item Selector Switch
  • Size 22 mm
  • Switch Operation @ Position A O
  • Switch Operation @ Position B X
  • Cam Short
  • Switch Operation @ Position C O
  • Contact Form 2NO
  • Position 3
  • NEMA Rating 1, 2, 3, 4, 4X
  • Type of Operator Lever
  • Standards IEC, UL,CSA,CE
  • Contact Rating 10 A @ 600 VAC, 2.5 A @ 600 VDC
  • NEMA Contact Rating Designation A600/Q600
  • Key Removal No Key
  • Switch Operation @ Position D No Fourth Position
  • IP Rating 65
  • Operator Head Material Plastic
  • Basic Material Plastic
  • Bezel Color Silver
  • Bezel Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list