SELECTOR SWITCH,MOMENTARY,22MM,2POS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SELECTOR SWITCH,MOMENTARY,22MM,2POS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G259
  • Mfr. Model # 30G259
  • UNSPSC # 39121513
  • CATALOGUE PAGE # 1323
  • Shipping Weight 0.25 lbs

Product Details

22 mm selector switches, Includes operator and key, NEMA 1, 2, 3, 4 and 4X rated, 10 amps, CSA certified, 2 POS.

Technical Specs

  • Action Maintained / Momentary
  • Colour Black
  • Includes Key
  • Size 22 mm
  • Item Selector Switch
  • Switch Operation @ Position A X
  • Switch Operation @ Position C On
  • Key Removal Left
  • Contact Form 1NO
  • NEMA Rating 1, 2, 3, 4, 4X
  • Position 2
  • Standards IEC, UL,CSA,CE
  • Contact Rating 10 A @ 600 VAC, 2.5 A @ 600 VDC
  • NEMA Contact Rating Designation A600/Q600
  • Type of Operator Keyed
  • Cam No Cam
  • Switch Operation @ Position B No Second Position
  • Switch Operation @ Position D No Fourth Position
  • IP Rating 65
  • Operator Head Material Metal
  • Bezel Color Silver
  • Basic Material Metal
  • Bezel Material Die Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list