SELECTOR SWITCH,MAINTAINED,22MM,3PO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SELECTOR SWITCH,MAINTAINED,22MM,3PO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G282
  • Mfr. Model # 30G282
  • UNSPSC # 39121510
  • CATALOGUE PAGE # 1323
  • Shipping Weight 0.1 lbs

Product Details

22 mm selector switches, Includes operator and key, NEMA 1, 2, 3, 4 and 4X rated, 10 amps, CSA certified, 3 POS.

Technical Specs

  • Action Maintained / Maintained / Maintained
  • Position 3
  • Type of Operator Lever
  • Size 22 mm
  • Cam Short
  • Item Selector Switch
  • Standards IEC, UL,CSA,CE
  • Switch Operation @ Position B O
  • NEMA Rating 1, 2, 3, 4, 4X
  • Switch Operation @ Position A X
  • Switch Operation @ Position C X
  • Key Number No Key
  • Key Removal No Key
  • IP Rating Not Rated
  • Operator Head Material Chrome
  • Switch Operation @ Position D No Fourth Position
  • Basic Material Metal
  • Operator Color Black
  • Bezel Color Chrome
  • Bezel Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list