Skip Content
SELECTOR SWITCH,MAINTAINED,22MM,2PO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELECTOR SWITCH,MAINTAINED,22MM,2PO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G286
  • Mfr. Model # 30G286
  • UNSPSC # 39121510
  • CATALOGUE PAGE # 1323
  • Shipping Weight 0.1 lbs

Product Details

22 mm selector switches, Includes operator and key, NEMA 1, 2, 3, 4 and 4X rated, 10 amps, CSA certified, 2 POS.

Technical Specs

  • Item Selector Switch
  • Action Maintained / Maintained
  • Size 22 mm
  • Position 2
  • Key Removal Left
  • Standards IEC, UL,CSA,CE
  • Type of Operator Keyed
  • Includes Key
  • Key Number 455
  • Switch Operation @ Position A O
  • Switch Operation @ Position B X
  • Cam No Cam
  • Switch Operation @ Position C No Third Position
  • NEMA Rating 1, 2, 3, 4, 4X
  • IP Rating Not Rated
  • Operator Head Material Chrome
  • Basic Material Plastic
  • Switch Operation @ Position D No Fourth Position
  • Operator Color Black
  • Bezel Color Black
  • Bezel Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list