SELECTOR SWITCH,MAINTAINED,22MM,2PO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SELECTOR SWITCH,MAINTAINED,22MM,2PO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G280
  • Mfr. Model # 30G280
  • UNSPSC # 39121510
  • CATALOGUE PAGE # 1323
  • Shipping Weight 0.01 lbs

Product Details

22 mm selector switches, Includes operator and key, NEMA 1, 2, 3, 4 and 4X rated, 10 amps, CSA certified, 2 POS.

Technical Specs

  • Item Selector Switch
  • Action Maintained / Maintained
  • Cam Short
  • Size 22 mm
  • Standards IEC, UL,CSA,CE
  • Type of Operator Lever
  • Position 2
  • Switch Operation @ Position B X
  • Switch Operation @ Position A O
  • Switch Operation @ Position C No Third Position
  • Key Number No Key
  • Key Removal No Key
  • NEMA Rating 1, 2, 3, 4, 4X
  • Switch Operation @ Position D No Fourth Position
  • IP Rating Not Rated
  • Operator Head Material Plastic
  • Basic Material Plastic
  • Operator Color Black
  • Bezel Color Black
  • Bezel Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list