Skip Content
SELECTOR SWITCH,MAINTAINED,22MM,2PO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELECTOR SWITCH,MAINTAINED,22MM,2PO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G265
  • Mfr. Model # 30G265
  • UNSPSC # 39121513
  • CATALOGUE PAGE # 1323
  • Shipping Weight 0.2 lbs

Product Details

22 mm selector switches, Includes operator and key, NEMA 1, 2, 3, 4 and 4X rated, 10 amps, CSA certified, 2 POS.

Technical Specs

  • Action Maintained / Maintained
  • Colour Black
  • Includes Operator, Key and Contact Block
  • Item Selector Switch
  • Size 22 mm
  • Cam Short
  • Switch Operation @ Position A X
  • Switch Operation @ Position C On
  • NEMA Rating 1, 2, 3, 4, 4X
  • Contact Form 1NO
  • Position 2
  • Type of Operator Lever
  • Standards IEC, UL,CSA,CE
  • Contact Rating 10 A @ 600 VAC, 2.5 A @ 600 VDC
  • NEMA Contact Rating Designation A600/Q600
  • Key Removal No Key
  • Switch Operation @ Position B No Second Position
  • Switch Operation @ Position D No Fourth Position
  • IP Rating 65
  • Operator Head Material Plastic
  • Basic Material Metal
  • Bezel Color Silver
  • Bezel Material Die Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list