SELECTOR SWITCH,H-O-A,00,0,1,NEMA 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SELECTOR SWITCH,H-O-A,00,0,1,NEMA 1

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HYP2
  • Mfr. Model # 3HYP2
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • For Use With GE Series CR305 (3HXY4 and 3HXY5,) and CR306 Starters (3HXY9 and 3HXZ1)
  • Colour -
  • Includes Mounting Screws
  • Item Selector Switch Kit
  • NEMA Rating 1
  • Starter Size 00, 0, and 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list