SELECTOR SWITCH + CONTACTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SELECTOR SWITCH + CONTACTS

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KS43BH13
  • Mfr. Model # 9001KS43BH13
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Black
  • Includes Operator, Knob And Contact Block
  • Item Selector Switch, Complete Unit
  • Size 30mm
  • Cam C
  • Switch Operation @ Position B XO
  • NEMA Rating 4 and 13
  • Switch Operation @ Position A OX
  • Switch Operation @ Position C XO
  • Position 3
  • Standards UL
  • Action Maintained / Maintained / Maintained
  • Contact Form 1NO/1NC
  • Key Removal No Key
  • Type of Operator Lever
  • Contact Rating 10A @ 600 VAC
  • IP Rating 65
  • Switch Operation @ Position D No Fourth Position
  • Basic Material Metal
  • Operator Head Material Polycarbonate
  • NEMA Contact Rating Designation A600/Q600
  • Bezel Color Chrome
  • Bezel Material Zinc Die Cast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list