Skip Content
SELECTOR SWITCH 30MM PLASTIC MAINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SELECTOR SWITCH 30MM PLASTIC MAINT

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001SKS49B
  • Mfr. Model # 9001SKS49B
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Cam J
  • Includes Operator and Knob
  • Item Corrosion-Resistant Selector Switch
  • Size 30mm
  • Switch Operation @ Position B -
  • Switch Operation @ Position C -
  • Switch Operation @ Position A -
  • NEMA Rating 4, 4X, 13
  • Position 3
  • Switch Operation @ Position D -
  • Standards UL/CSA/CE

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List