Skip Content
SELECTOR SWITCH,30MM,METAL,KEYED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SELECTOR SWITCH,30MM,METAL,KEYED

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KS12K2
  • Mfr. Model # 9001KS12K2
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Includes Operator and Key
  • Item Selector Switch
  • Size 30mm
  • Cam D
  • Switch Operation @ Position B -
  • Switch Operation @ Position A -
  • Switch Operation @ Position C -
  • Key Removal Right
  • Position 2
  • NEMA Rating 4, 13
  • Standards UL/CSA/CE
  • Switch Operation @ Position D -
  • Action Maintained / Maintained
  • Key Number E10
  • Type of Operator Keyed
  • Operator Head Material Metal
  • Basic Material Metal
  • IP Rating 65
  • Bezel Color Chrome
  • Operator Color Chrome
  • Bezel Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list