!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SELECTOR SWITCH,30MM,3POS,HAND-OFF-

SELECTOR SWITCH,30MM,3POS,HAND-OFF-

GE

SELECTOR SWITCH,30MM,3POS,HAND-OFF- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELECTOR SWITCH,30MM,3POS,HAND-OFF-

SELECTOR SWITCH,30MM,3POS,HAND-OFF-

GE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG6CKH2
  • Mfr. Model # 6CKH2
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Selector Switch
  • Position 3
  • Contact Form 1NO/1NC
  • Colour Black
  • Operator Head Material Polycarbonate
  • Bezel Material Zinc
  • Contact Rating 10A @ 600 VAC/DC
  • NEMA Rating 1, 3, 3R, 4, 4X, 12, 13
  • Cam 4 PCM
  • Switch Operation @ Position B OXO
  • Switch Operation @ Position D No Fourth Position
  • Includes HAND-OFF-AUTO Marking
  • Size 30mm
  • Action Maintained / Maintained / Maintained
  • Type of Operator Lever
  • Key Removal No Key
  • Basic Material Metal
  • Bezel Colour Black
  • NEMA Contact Rating Designation A600/P300
  • IP Rating Not Rated
  • Switch Operation @ Position A OOX
  • Switch Operation @ Position C XOO
  • Standards UL/CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list