Skip Content
SELECTOR SWITCH,30MM,2POS,BLK KNOB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SELECTOR SWITCH,30MM,2POS,BLK KNOB

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CKG9
  • Mfr. Model # 6CKG9
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Size 30 mm
  • Item Selector Switch
  • Cam 1
  • Switch Operation @ Position B XO
  • Switch Operation @ Position A OX
  • Position 2
  • Standards UL/CSA
  • Action Maintained / Maintained
  • Switch Operation @ Position C No Third Position
  • Key Number No Key
  • NEMA Rating 1, 3, 3R, 4, 4X, 12, 13
  • Type of Operator Knob
  • Key Removal No Key
  • IP Rating Not Rated
  • Switch Operation @ Position D No Fourth Position
  • Operator Head Material Polycarbonate
  • Bezel Color Chrome
  • Operator Color Black
  • Basic Material Metal
  • Bezel Material Zinc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list