Skip Content
SELECTOR SWITCH 3 POS R/L TO CENTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SELECTOR SWITCH 3 POS R/L TO CENTER

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BG7
  • Mfr. Model # ZB4BG7
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Size 22mm
  • Item Selector Switch
  • Position 3
  • Key Removal Center
  • Action Momentary / Maintained / Momentary
  • Includes Key
  • Cam No Cam
  • Switch Operation @ Position B OXOX
  • Switch Operation @ Position A XOOX
  • Switch Operation @ Position C OXXO
  • Key Number 455
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Type of Operator Keyed
  • IP Rating 65
  • Standards UL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE Marked
  • Operator Head Material Plastic
  • Basic Material Metal
  • Switch Operation @ Position D No Fourth Position
  • Operator Color Black
  • Bezel Color Chrome
  • Bezel Material Zinc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list