SELECTOR SWITCH 3 POS LEFT-CENTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SELECTOR SWITCH 3 POS LEFT-CENTER

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BJ7
  • Mfr. Model # ZB4BJ7
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Selector Switch
  • Size 22mm
  • Position 3
  • Action Momentary / Maintained / Maintained
  • Cam No Cam
  • Switch Operation @ Position B OXOX
  • Switch Operation @ Position A XOOX
  • Switch Operation @ Position C OXXO
  • Key Number No Key
  • Key Removal No Key
  • Type of Operator Extended Lever
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Standards UL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE Marked
  • IP Rating 65
  • Switch Operation @ Position D No Fourth Position
  • Operator Head Material Plastic
  • Basic Material Metal
  • Operator Color Black
  • Bezel Color Chrome
  • Bezel Material Zinc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list