SELECTOR SWITCH,22MM,2POS,BLK KNOB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SELECTOR SWITCH,22MM,2POS,BLK KNOB

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AMN0
  • Mfr. Model # 6AMN0
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Selector Switch
  • Size 22 mm
  • Cam D
  • Switch Operation @ Position B XO
  • Position 2
  • Switch Operation @ Position A OX
  • Standards UL/CSA
  • Action Maintained / Maintained
  • Key Removal No Key
  • Key Number No Key
  • NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13
  • Switch Operation @ Position C No Third Position
  • Type of Operator Knob
  • Switch Operation @ Position D No Fourth Position
  • IP Rating 66
  • Basic Material Metal
  • Operator Color Black
  • Bezel Color Chrome
  • Bezel Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list