Skip Content
SELECTOR SWITCH 2 POS MAINTAINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELECTOR SWITCH 2 POS MAINTAINED

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BG2
  • Mfr. Model # ZB4BG2
  • UNSPSC # 39121510
  • CATALOGUE PAGE # 1321
  • Shipping Weight 0.15 lbs

Product Details

Selector switch, key removal left, material metal, number of directions 2, return type maintained, 22 mm.

Technical Specs

  • Action Maintained / Maintained
  • Item Non-Illuminated Selector Switch
  • Size 22 mm
  • Switch Operation @ Position B XXXOOO
  • NEMA Rating 1, 2, 3, 4, 4X, 13
  • Switch Operation @ Position A OOOXXX
  • Key Removal Left
  • Type of Operator Keyed
  • Position 2
  • Standards UL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE Marked
  • IP Rating 69K
  • Includes Key
  • Cam No Cam
  • Key Number 455
  • Switch Operation @ Position C No Third Position
  • Switch Operation @ Position D No Fourth Position
  • Operator Head Material Plastic
  • Basic Material Metal
  • Bezel Color Chrome
  • Operator Color Black
  • Bezel Material Zinc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list