SELECTOR SWITCH,MOMENTARY,22MM,3POS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SELECTOR SWITCH,MOMENTARY,22MM,3POS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G283
  • Mfr. Model # 30G283
  • UNSPSC # 39121510
  • CATALOGUE PAGE # 1323
  • Shipping Weight 0.06 lbs

Product Details

22 mm selector switches, Includes operator and key, NEMA 1, 2, 3, 4 and 4X rated, 10 amps, CSA certified, 3 POS.

Technical Specs

  • Action Momentary/Maintained/Momentary
  • Size 22 mm
  • Item Selector Switch
  • Position 3
  • Standards IEC, UL,CSA,CE
  • Cam Short
  • Type of Operator Standard
  • Switch Operation @ Position A X
  • Switch Operation @ Position C X
  • Key Number No Key
  • Switch Operation @ Position B O
  • NEMA Rating 1, 2, 3, 4, 4X
  • Key Removal No Key
  • Switch Operation @ Position D No Fourth Position
  • IP Rating Not Rated
  • Operator Head Material Plastic
  • Bezel Color Black
  • Basic Material Plastic
  • Bezel Material Plastic
  • Operator Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list