!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SELECTOR SWITCH,MAINTAINED,22MM,3PO

SELECTOR SWITCH,MAINTAINED,22MM,3PO

DAYTON

SELECTOR SWITCH,MAINTAINED,22MM,3PO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELECTOR SWITCH,MAINTAINED,22MM,3PO

SELECTOR SWITCH,MAINTAINED,22MM,3PO

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE30G293
  • Mfr. Model # 30G293
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

22 mm selector switches, Includes operator and key, NEMA 1, 2, 3, 4 and 4X rated, 10 amps, CSA certified, 3 POS.

Technical Specs

  • Item Selector Switch
  • Lamp Type LED
  • Operator Colour Red
  • Action Maintained / Maintained / Maintained
  • Lamp Module Voltage Module Not Included
  • Cam No Cam
  • NEMA Rating 1, 2, 3, 4, 4X
  • Bezel Colour Chrome
  • Replacement Lamp Not Applicable
  • Switch Operation @ Position B O
  • Size 22mm
  • Position 3
  • Basic Material Metal
  • Lamp Module Type Module Not Included
  • Type of Operator Lever
  • Operator Head Material Polycarbonate
  • Bezel Material Die Cast Aluminum
  • Lamp Voltage Not Applicable
  • IP Rating Not Rated
  • Standards IEC, UL,CSA,CE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list